Motion
VG342R-5DZ-06N-M-X87

SMC CORP OF AMERICA
VG342R-5DZ-06N-M-X87

VALVE, SOL, JPN SPL
Mi Item #07006204
MFR #VG342R-5DZ-06N-M-X87
Price$1,528.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VG342R-5DZ-06N-M-X87

VALVE, SOL, JPN SPL
Mi Item #07006204
MFR #VG342R-5DZ-06N-M-X87

Mfr description
VG342R-5DZ-06N-M-X87 VALVE, SOL, JPN SPL
  • Safety standard ISO13849-1 for category 3 and 4
  • Dual residual pressure release valve with detection of main valve position
  • Type of actuation: NC (return spring)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,528.76/each

Specifications

Dimensions

  • Port Size
    3/4 NPT
  • Weight
    2.9 kg

Details

  • Pilot Type
    External Pilot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)