Motion
72HB/40-75 KA/PURPLE

ABUS LOCK INC.
72HB/40-75 KA/PURPLE

Padlock - Open Shackle, Shackle Diameter: 1-1/16 in, Shackle Material: Steel, Body Material: Aluminum
MI ITEM #07006264
MFR #72HB/40-75 KA/PURPLE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABUS LOCK INC.
72HB/40-75 KA/PURPLE

Padlock - Open Shackle, Shackle Diameter: 1-1/16 in, Shackle Material: Steel, Body Material: Aluminum
MI ITEM #07006264
MFR #72HB/40-75 KA/PURPLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72HB/40-75 KA/PURPLE KEYED ALIKE BY
  • Lightweight aluminum body, ideal for laser engraving
  • Shackle made of hardened steel with NANO PROTECT™ coating, also available in stainless steel or aluminum
  • 6-pin cylinder for high number of key differs
  • Cylinder can be rekeyed to match an existing key
  • Available keyed alike, master keyed and grand master keyed
  • Accepts American PTC-12 and PTC-14 cylinders
  • Key-retaining (Lock retains key until locked) on request
  • Product is ULE-validated

Specifications

  • Key Type
    Grand Master Keyed, Keyed Alike, Master Keyed
  • Shackle Diameter
    1-1/16 in
  • Shackle Material
    Steel
  • Body Material
    Aluminum
  • Color
    Purple
  • Series
    72

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text