Motion
72HB/40-75 KA/YELLOW

ABUS LOCK INC.
72HB/40-75 KA/YELLOW

Padlock - Open Shackle, Shackle Diameter: 1-1/16 in, Shackle Material: Steel, Body Material: Aluminum
Mi Item #07006265
MFR #72HB/40-75 KA/YELLOW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABUS LOCK INC.
72HB/40-75 KA/YELLOW

Padlock - Open Shackle, Shackle Diameter: 1-1/16 in, Shackle Material: Steel, Body Material: Aluminum
Mi Item #07006265
MFR #72HB/40-75 KA/YELLOW

Mfr description
72HB/40-75 KA/YELLOW KEYED ALIKE BY
  • Lightweight aluminum body, ideal for laser engraving
  • Shackle made of hardened steel with NANO PROTECT™ coating, also available in stainless steel or aluminum
  • 6-pin cylinder for high number of key differs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shackle Diameter
    1-1/16 in

Details

  • Body Material
    Aluminum
  • Color
    Yellow
  • Key Type
    Grand Master Keyed, Keyed Alike, Master Keyed
  • Series
    72
  • Shackle Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)