Motion
S1103SGAF

3M
S1103SGAF

Safety Glasses - Anti-Fog, Amber Lens, Polycarbonate, Universal in-oz Size
Mi Item #07006572
MFR #S1103SGAF
Price$20.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
S1103SGAF

Safety Glasses - Anti-Fog, Amber Lens, Polycarbonate, Universal in-oz Size
Mi Item #07006572
MFR #S1103SGAF

Mfr description
27188 S1103SGAF AMBER ANTI FOG LENS
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Scotchgard™ Protector Anti-Fog Coating has an active ingredient that bonds to the lenses to help keep them clear longer than regular coatings, based on 3M internal testing
  • Vented, removable foam gasket to help reduce eye exposure (optional)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.74/each

Specifications

Dimensions

  • Size
    Universal in-oz
  • Weight
    1.652 lb

Details

  • Additional Details
    Anti-Fog Lenses; Hard Coated Lenses
  • Approval Listing Regulations
    ANSI Z87.1-2003 and CSA Z94.3-2007
  • Comfort Features
    Padded temples for added comfort
  • Frame Color
    Black/Blue
  • Frame Style
    Half-Frame
  • Frame Temple Material
    Plastic
  • Group & Class
    Premium
  • Lens Coating
    Anti-Fog
  • Lens Color
    Amber
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    S1103SGAF
  • Manufacturer Upc Number
    50051131271888
  • Series
    Premium Protective Eyewear
  • Standards Met
    ANSI Z87.1
  • Type
    Safety Glasses
  • UPC_NO
    50051131271888
  • UV Protection
    99.99% UVA/UVB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)