Motion
02-171893
Modular Controls (Eaton) Cartridge Valves;Flow Control Cartridge Valves - Needle Valve, 350 bar, 45 lpm, +248 °F, Steel
MI ITEM #07006594
MFR #02-171893
Price$41.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Controls (Eaton) Cartridge Valves;Flow Control Cartridge Valves - Needle Valve, 350 bar, 45 lpm, +248 °F, Steel
MI ITEM #07006594
MFR #02-171893

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.03/each

Specifications

Dimensions

  • Overall Height
    0.87 in
  • Overall Length
    2.40 in
  • Overall Width
    0.87 in

Details

  • Action
    Needle Valve
  • Actuation
    Hydraulic
  • Body Material
    Steel
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Max Operating Temperature
    +248 °F
  • Maximum Flow Rate
    45 lpm
  • Maximum Operating Pressure
    350 bar
  • Mounting Type
    Screw-in Cartridge
  • Pressure Compensation
    Pressure Compensated
  • Seal Material
    Buna-N
  • Style
    Flow Restrictor
  • Type
    Cartridge Valve
  • Valve Material
    Cartridge only

Overview

Mfr description
NV1-8-S-0 CARTRIDGE VALVE
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought