Motion
C5G 805
Hydraulic Check Valve - Manifold Mount, 5 psi Cracking Pressure, 10 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
Mi Item #07006635
MFR #C5G 805
Price$521.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Check Valve - Manifold Mount, 5 psi Cracking Pressure, 10 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
Mi Item #07006635
MFR #C5G 805

Mfr description
C5G 805 CHECK VALVE
  • Stability under pressure
  • Minimal maintenance
  • Stop leaks before they start
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$521.68/each

Specifications

Dimensions

  • Overall Length
    65.8 mm
  • Overall Width
    65 mm
  • Port 1 Size/Type
    3/8 NPT

Details

  • Body Material
    Ductile Iron
  • Check Valve Type
    Check valve
  • Cracking Pressure
    5 psi
  • Manufacturer Catalog
  • Maximum Flow Rate
    10 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    225 sus
  • Mounting Type
    Manifold
  • Seal Material
    Nitrile
  • Seat Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)