Motion
AL50-N06-10Z
LUBRICATOR
Mi Item #07007325
MFR #AL50-N06-10Z
Price$257.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUBRICATOR
Mi Item #07007325
MFR #AL50-N06-10Z

Mfr description
AL50-N06-10Z LUBRICATOR
  • Modular type lubricator with tank
  • Body sizes available: 30 ~ 60
  • Thread type: M5, Rc(PT), NPT, G(PF)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.20/each

Specifications

Dimensions

  • Body Size
    50
  • Port Size
    3/4 NPT
  • Weight
    2.75 kg

Details

  • Bowl Material
    Polycarbonate
  • Includes
    Name Plate, Caution Plate
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    1 MPa
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Series
    AL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)