Motion
AP1-40
Safety Glasse - Hard Coat, UV Protection, Amber Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #07007386
MFR #AP1-40
Price$5.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Hard Coat, UV Protection, Amber Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #07007386
MFR #AP1-40

Mfr description
AP1-40 APOCALYPSE GLASSES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.58/each

Specifications

Dimensions

  • Weight
    0.08 lbs, 0.04 kg

Details

  • Additional Details
    Frame Color: Black;Lens Color: Amber;Compliance: ANSI Z87.1+;UV Protection: 99.9%;Weight: 0.0844 lbs
  • ANSI Rating
    ANSI Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Rubber Nosepiece, Soft Rubber Temples
  • Description
    Amber lens safety glasses with black frame
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Half Frame
  • Frame Temple Color
    Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Half Frame
  • Includes
    Neck Cord
  • Lens Coating
    Hard Coat, UV Protection
  • Lens Color
    Amber
  • Lens Color Family
    Amber
  • Lens Material
    Polycarbonate
  • Lens Shade
    Amber
  • Manufacturer Stock Number
    AP1-40
  • Noisepiece Type
    Rubber
  • Product Line
    Rad-Apocalypse
  • Series
    Rad-Apocalypse
  • Specialty Features
    Anti Scratch, Impact Resistant, UV Protection
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Temple Style
    Soft Rubber
  • Type
    Half Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)