1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
CVDR20-307
7.0800 in OD, Urethane Material
MI ITEM #
07007422
MFR #
CVDR20-307
Your Price
$116.30
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
TIMKEN CVDR20-307
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
CVDR20-307
7.0800 in OD, Urethane Material
MI ITEM #
07007422
MFR #
CVDR20-307
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$116.30
/each
(List
$133.75
)
Qty
Add to Cart
Overview
Mfr description
CVDR20-307 COVER
Specifications
Outside Diameter
7.0800 in
Material
Urethane
Bore Diameter
3.4375 in
Overall Width
1.8500 in
Shaft Size
3-7/16 in
Width
1.8500 in
Product Type
Bearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data