Motion
511H20D0ES3

THOMSON (ALTRA)
511H20D0ES3

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Long Block, 20 mm Rail Size, 44 mm Wide, 87.5 mm Long, Load Capacity: 21923 N
Mi Item #07007859
MFR #511H20D0ES3
Price$547.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
511H20D0ES3

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Long Block, 20 mm Rail Size, 44 mm Wide, 87.5 mm Long, Load Capacity: 21923 N
Mi Item #07007859
MFR #511H20D0ES3

Mfr description
511H20D0ES3 500 SERIES PROFILE BALL
  • Thomson 500 Series Ball Linear Guides provide long life, exceptional rigidity, high dynamic and static load capacities, accommodation for high moment loads, high running accuracy, multiple sealing options and multiple lubrication inlet options.
  • This allows for on-site field modifications and interchangeability with competitor offerings. Improved machine accuracies and rigidity reduce vibration and extend machine and tool life.
  • This has a direct effect on operational efficiency which translates into cost savings for the user.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$547.32/each

Specifications

Dimensions

  • Nominal Rail Size
    20 mm
  • Overall Height
    30 mm
  • Overall Length
    87.5 mm
  • Overall Width
    44 mm
  • Weight
    1.32 lbs

Details

  • Block Type
    Narrow Long Block
  • Load Capacity
    21923 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Clearance
  • Series
    500
  • UPC_NO
    662486749554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)