Motion
NK1000063N100
Eaton Aeroquip Flexmaster Tube and Pipe Joints Gasket - Buna-N
MI ITEM #07008222
MFR #NK1000063N100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip Flexmaster Tube and Pipe Joints Gasket - Buna-N
MI ITEM #07008222
MFR #NK1000063N100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NK1000063N100 BUNA HI-TEMP GASKET
  • No threading, flanging, welding, grooving or other special end preparation of tube or pipe is required. Use pipe after it is cut to appropriate lengths.
  • Pipe vibration and noise can be drastically reduced with Flexmaster joints.
  • The Flexmaster joint design eliminates flanged bolt holes and pipe threads that require careful alignment.

Specifications

  • Adapter Type
    Tube and Pipe Joints
  • End 1 Size
    1.000 in
  • End 2 Size
    1.000 in
  • Material
    Buna-N
  • Min Operating Temperature
    -25 °F
  • Max Operating Temperature
    225 °F
  • Height
    1.930 in
  • Width
    1.930 in
  • Length
    0.430 in
  • Weight
    0.04 lb
  • Overall Length
    0.430 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought