Motion
87103

3M
87103

Sanding Disc Roll - 220 Grit, Precision Shaped Ceramic Abrasive Material, 6.0000 in Disc Diameter, Very Fine Grade
Mi Item #07008361
MFR #87103
Price$215.24/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87103

Sanding Disc Roll - 220 Grit, Precision Shaped Ceramic Abrasive Material, 6.0000 in Disc Diameter, Very Fine Grade
Mi Item #07008361
MFR #87103

Mfr description
87103 CUBITRON(TM) II STIKIT(TM) FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$215.24/rl

Specifications

Dimensions

  • Backing Weight
    3 mil
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Purple
  • Grade
    Very Fine
  • Grit Number
    220
  • Manufacturer Upc Number
    00051125871037
  • Number Of Discs
    100
  • Series
    775L
  • UPC_NO
    00051125871037
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)