Motion
0820400001

AVENTICS
0820400001

Mechanical Air Control Valve - Body Ported, 3 Port, 2 Position, Plunger Operated
MI ITEM #07008546
MFR #0820400001
Price$111.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820400001

Mechanical Air Control Valve - Body Ported, 3 Port, 2 Position, Plunger Operated
MI ITEM #07008546
MFR #0820400001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$111.52/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/4 BSPP
  • Weight
    0.41 lbs

Details

  • Actuator Type
    Plunger
  • Body Material
    Aluminum
  • Flow Direction
    3-Way
  • Flow Rate
    19.42 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    0 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    0 to 145 psi
  • Operating Temperature Range
    -22 to 176 °F
  • Piping Type
    Body Ported
  • Seal Material
    Nitrile Rubber
  • Valve Function
    Poppet

Overview

Mfr description
0 820 400 001 3/2 N/C VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought