Motion
11S2116

TB WOODS
11S2116

Sleeve Coupling Flange - Shaft Hub, Size 11, 2.0625 in Bore, Cast Iron Material
MI ITEM #07008605
MFR #11S2116
Your Price$381.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
11S2116

Sleeve Coupling Flange - Shaft Hub, Size 11, 2.0625 in Bore, Cast Iron Material
MI ITEM #07008605
MFR #11S2116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$381.55/each(List $438.77)

Overview

Mfr description
11S X 2-1/16 SURE-FLEX FLANGE

Specifications

  • Hub Flange Type Code
    S
  • Coupling Size Code
    11
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Hub Type
    Shaft Hub
  • Hub Material
    Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    7.1250 in
  • Hub End Outside Diameter
    5.2500 in
  • Max Rpm
    3600 rpm
  • Horsepower @ 100 RPM
    9.4 HP with EPDM or Neoprene sleeve, 29 HP with Hytrel sleeve
  • Series
    Sure-Flex
  • Keyway Size
    1/2 in x 1/4 in
  • Manufacturer Upc Number
    698672002172
  • UPC_NO
    698672002172
  • Material
    High Strength Cast Iron
  • Outside Diameter
    8.6250 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text