Motion
AFM40-04D-8-XG

SMC CORP OF AMERICA
AFM40-04D-8-XG

Modular Style Mist Separator - AFM, 0.3 µm, 0.5000 in Ports, Polycarbonate, Automatic Drain, Metal Bowl With Sight Glass
Mi Item #07008985
MFR #AFM40-04D-8-XG
Price$87.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFM40-04D-8-XG

Modular Style Mist Separator - AFM, 0.3 µm, 0.5000 in Ports, Polycarbonate, Automatic Drain, Metal Bowl With Sight Glass
Mi Item #07008985
MFR #AFM40-04D-8-XG

Mfr description
AFM40-04D-8-XG MIST SEPARATOR, MODULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.95/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    0.5000 in
  • Weight
    553.7 g

Details

  • Additional Details
    Standard drain cock for one-touch drain exhaust
  • Bowl Capacity
    45 ml
  • Bowl Material
    Polycarbonate
  • Bowl Options
    Metal Bowl With Sight Glass
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Efficiency Rating
    0.3 µm
  • Filter Rating
    0.3 μm
  • Filter Type
    Mist Separator
  • Max Operating Temperature
    140 °F
  • Maximum Flow Rate
    38.85 cfm, 1100 l/min
  • Maximum Operating Pressure
    1 MPa, 145 psi
  • Maximum Temperature
    140 °F
  • Micron Rating
    0.3 µm
  • Min Operating Temperature
    23 °F
  • Minimum Operating Pressure
    0.05 MPa, 7.25 psi
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    1.5 MPa, 217.5 psi
  • Series
    AFM
  • Thread Standard
    Rc
  • Type
    Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)