Motion
Y160L
RBC Cam Follower, Yoke Style (Without Stud), Sealed
MI ITEM #07009097
MFR #Y160L
Price$1,271.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Cam Follower, Yoke Style (Without Stud), Sealed
MI ITEM #07009097
MFR #Y160L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,271.52/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Overall Width
    2.8750 in
  • Roller Diameter  
    5 in
  • Roller Width  
    2.7500 in
  • Weight
    12.69 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • General Information
    Material Handling, Turntable Mounting, Lift Trucks, Textile Machinery
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Upc Number
    637400008444
  • Max Rpm
    720 rpm
  • Operating Temperature Range
    0 TO 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    47200 lbf
  • Radial Static Load Capacity
    136000 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Standards Met
    ANSI/ABMA Standard 11
  • UPC_NO
    637400008444

Overview

Mfr description
Y 160 L SEALED YOKE FOLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text