Motion
Y192L
RBC Cam Follower, Yoke Style (Without Stud), Sealed
Mi Item #07009107
MFR #Y192L
Price$2,142.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Cam Follower, Yoke Style (Without Stud), Sealed
Mi Item #07009107
MFR #Y192L

Mfr description
Y 192 L SEALED YOKE FOLL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,142.72/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Overall Width
    3.3750 in
  • Roller Diameter  
    6 in
  • Roller Width  
    3.2500 in
  • Weight
    21.38 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • General Information
    Material Handling, Turntable Mounting, Lift Trucks, Textile Machinery
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Upc Number
    637400008468
  • Max Rpm
    590 rpm
  • Operating Temperature Range
    0 TO 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    62900 lbf
  • Radial Static Load Capacity
    165500 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Standards Met
    ANSI/ABMA Standard 11
  • UPC_NO
    637400008468
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)