Motion
FNYBU20A
FluoroNyliner Linear Bearing Bushing - FNYBU Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, Closed
Mi Item #07009128
MFR #FNYBU20A
Price$123.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FluoroNyliner Linear Bearing Bushing - FNYBU Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, Closed
Mi Item #07009128
MFR #FNYBU20A

Mfr description
FNYBU-20-A BUSHING
  • The FluoroNyliner Bushing Bearing is a self-lubricating, plain-type bearing.
  • Its large contact surface area gives it excellent performance in high vibration or impact applications, while its simplified design allows it to run in highly contaminated environments.
  • The FluoroNyliner can be used with unhardened, highly corrosion resistant shafting, making it ideal for washdown or submerged environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.92/each

Specifications

Dimensions

  • Outside Diameter
    2.0000 in
  • Overall Length
    2.6250 in
  • Shaft Diameter  
    1.2500 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Measurement Standard
    Inch
  • Operating Temperature Range
    550 °F
  • Series
    FNYBU
  • UPC_NO
    662486204657
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)