Motion
MR303 FOOD GRADE RELEASE AGENT 16oz

KRYLON INDUSTRIAL PAINTS
MR303 FOOD GRADE RELEASE AGENT 16oz

Penetrant & Multipurpose Lubricant - 12 oz, Aerosol Can
Mi Item #07009343
MFR #MR303 FOOD GRADE RELEASE AGENT 16oz
Price$21.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KRYLON INDUSTRIAL PAINTS
MR303 FOOD GRADE RELEASE AGENT 16oz

Penetrant & Multipurpose Lubricant - 12 oz, Aerosol Can
Mi Item #07009343
MFR #MR303 FOOD GRADE RELEASE AGENT 16oz

Mfr description
S00303000 MR303 RELEASE AGENT
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$21.70/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Weight
    340 g

Details

  • Application
    Plastic Injection Molders, Compression Molders, Investment Castings, Extruders, Blow Molders, Foundries, Lost Wax Process 3% Silicone, Non-Staining, Non-Corrosive Works From 40 °F to 550 °F
  • Certification
    NSF M1
  • Container Type
    Aerosol Can
  • Flammability
    Flammable
  • Max Operating Temperature
    550 °F
  • Min Operating Temperature
    40 °F
  • Operating Temperature Range
    40 to 550 °F
  • Product Types
    Food Grade Release Agent
  • Series
    MR 303
  • Temperature Range
    40 to 550 °F
  • Type
    Release Agent
  • Working Temperature
    40 to 550 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)