Motion
23 X 2029
Klozure® MILL-RIGHT® V - Split Oil Seal - Split, 4.724 in Shaft Dia., 6.299 in OD, 0.591 in Overall Width, Mill-Right V Lip Material
Mi Item #07009465
MFR #23 X 2029
Price$756.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® MILL-RIGHT® V - Split Oil Seal - Split, 4.724 in Shaft Dia., 6.299 in OD, 0.591 in Overall Width, Mill-Right V Lip Material
Mi Item #07009465
MFR #23 X 2029

Mfr description
23X2029 MILL-RIGHT V (98417) SPLIT
  • The KLOZURE® Model 23 is a general service split seal.
  • Single lip configuration with molded-in stainless steel finger spring.
  • Cover plate is required.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$756.17/each

Specifications

Dimensions

  • Outside Diameter
    6.299 in
  • Overall Width
    0.591 in
  • Shaft Diameter
    4.724 in
  • Weight
    0.438412 lbs

Details

  • Construction Description
    Split Seal, Single Lip with Molded-in Stainless Steel Finger Spring
  • Harmonization Code
    4016935020.US
  • Lip Material
    Mill-Right V
  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744829070
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Max Shaft Surface Speed
    2000 ft/min
  • Misalignment Tolerance
    0.01 in
  • Operating Temperature Range
    400 °F
  • Pressure Tolerance
    Ambient
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Synonym
    Barrier, Dynamic, Bearing Lubrication Retention, Contamination Exclusion, Radial Shaft Seal for Oil or Grease
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)