Motion
23130EMW33C4

NTN
23130EMW33C4

Spherical Roller Bearing - 150 mm ID, 250 mm OD, 80 mm Width, Straight Bore
MI ITEM #07009491
MFR #23130EMW33C4
List Price$3,784.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23130EMW33C4

Spherical Roller Bearing - 150 mm ID, 250 mm OD, 80 mm Width, Straight Bore
MI ITEM #07009491
MFR #23130EMW33C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,784.57/each for your price

Overview

Mfr description
23130EMW33C4 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Series
    231
  • Manufacturer Upc Number
    3413520340155
  • UPC_NO
    3413520340155
  • Harmonization Code
    8482.30.0080
  • Weight
    34.48 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text