Motion
23244EMW33C4

NTN
23244EMW33C4

Spherical Roller Bearing - 220 mm ID, 400 mm OD, 144 mm Width, Straight Bore, Open
Mi Item #07009492
MFR #23244EMW33C4
Price$12,731.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23244EMW33C4

Spherical Roller Bearing - 220 mm ID, 400 mm OD, 144 mm Width, Straight Bore, Open
Mi Item #07009492
MFR #23244EMW33C4

Mfr description
23244EMW33C4 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,731.94/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    144 mm
  • Weight
    173.79 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Manufacturer Upc Number
    3413520993627
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • UPC_NO
    3413520993627
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)