Motion
22352BL1W33

NTN
22352BL1W33

Spherical Roller Bearing - 260 mm ID, 540 mm OD, 165 mm Width, Straight Bore
MI ITEM #07009494
MFR #22352BL1W33
Price$35,393.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22352BL1W33

Spherical Roller Bearing - 260 mm ID, 540 mm OD, 165 mm Width, Straight Bore
MI ITEM #07009494
MFR #22352BL1W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35,393.61/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    165 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Manufacturer Upc Number
    4547359273946
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • UPC_NO
    4547359273946

Overview

Mfr description
22352BL1W33 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought