Motion
HM168649

NTN
HM168649

Tapered Roller Bearing Cone - 16.3750 in Bore, 127 mm Width, Case Carburized Steel Material, 0.25 in Fillet Radius
Mi Item #07009505
MFR #HM168649
Price$23,592.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HM168649

Tapered Roller Bearing Cone - 16.3750 in Bore, 127 mm Width, Case Carburized Steel Material, 0.25 in Fillet Radius
Mi Item #07009505
MFR #HM168649

Mfr description
A-HM168649PW4VW4 TAPERED ROLLER BRG
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,592.26/each

Specifications

Dimensions

  • Bore Diameter  
    16.3750 in
  • Cone Width  
    5.0000 in
  • Fillet Radius
    0.25 in

Details

  • Bearing Material
    Case Carburized Steel
  • Bore Type
    Straight
  • Harmonization Code
    8482.20.0090
  • Manufacturer Upc Number
    4547359815214
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    4547359815214
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)