Motion
0404-06-04
0404-06-04 3/8 TUBE OD 1/4-18 THREAD
MI ITEM #07009622
MFR #0404-06-04
Price$11.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0404-06-04 3/8 TUBE OD 1/4-18 THREAD
MI ITEM #07009622
MFR #0404-06-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.42/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Pipe, Tube Bore in Inch
  • End 2 Style
    Male Pipe, Tube Bore in Inch
  • End 2 Thread
    1/4-18 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Unplated
  • Series
    0404

Overview

Mfr description
0404-06-04 3/8 TUBE OD 1/4-18 THREAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text