Motion
LFR-1/4-D-MIDI

FESTO CORPORATION
LFR-1/4-D-MIDI

Precision Air Regulator - 1/4 in Inlet Port
Mi Item #07009641
MFR #LFR-1/4-D-MIDI
Price$234.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1/4-D-MIDI

Precision Air Regulator - 1/4 in Inlet Port
Mi Item #07009641
MFR #LFR-1/4-D-MIDI

Mfr description
186481 LFR-1/4-D-MIDI FILTER/REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.15/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Weight
    2.028 lbs

Details

  • Accessories
    Pressure Gauge
  • Adjuster Type
    Rotary knob with detent
  • Body Material
    Die-cast zinc
  • Maximum Air Flow
    70.63 scfm
  • Maximum Operating Pressure
    16 bar
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS Compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)