Motion
DCD996B

DEWALT
DCD996B

Brushless 3-Speed HammerDrill - 20 V Power Rating, 1/2 in Chuck Size, 2000 rpm Maximum Speed
Mi Item #07009818
MFR #DCD996B
Price$327.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCD996B

Brushless 3-Speed HammerDrill - 20 V Power Rating, 1/2 in Chuck Size, 2000 rpm Maximum Speed
Mi Item #07009818
MFR #DCD996B

Mfr description
DCD996B, 3 SPEED HAMMERDRILL
  • DEWALT-built high power, high efficiency brushless motor delivers up to 75% more runtime vs. 18v NiCad brushed motors
  • Heavy-duty 1/2" ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
  • 3-Mode LED provides lighting in dark or confined spaces up to 20X brighter than previous model
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$327.30/each

Specifications

Dimensions

  • Chuck Size
    1/2 in

Details

  • Batteries Included
    Not Included
  • Chuck Style
    Metal Racheting
  • Maximum Speed
    2000 rpm
  • Power Rating
    20 V
  • UPC_NO
    885911440028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)