Motion
DCK299P2

DEWALT
DCK299P2

MAX* XR® Brushless Premium Hammerdrill & Impact Driver Combo Kit (5.0 Ah) - Cordless, 20 V, Number of Pieces: 9
Mi Item #07009854
MFR #DCK299P2
Price$482.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCK299P2

MAX* XR® Brushless Premium Hammerdrill & Impact Driver Combo Kit (5.0 Ah) - Cordless, 20 V, Number of Pieces: 9
Mi Item #07009854
MFR #DCK299P2

Mfr description
DCK299P2, HAMMERDRILL / IMPACT KIT
  • DCD996 20V MAX* 1/2" hammerdrill 3-speed, high performance (0-2,250 rpm), all-metal transmission optimizes tool-to-task for fast application speeds and improved run-time
  • DCD996 20V MAX* 1/2" hammerdrill 0-38,250 BPM for fast drilling in masonry materials
  • DCD996 20V MAX* 1/2" hammerdrill has a compact size (8.4" front-to-back length) and lightweight (4.7 lbs) design to fit tight areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$482.88/each

Specifications

Dimensions

  • Weight
    14 lbs

Details

  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Manufacturer Upc Number
    885911446136
  • Number Of Pieces
    9
  • Power Source
    Cordless
  • Tools Included
    (1) 360 Degree Side Handle, (1) Kit Box, (1)Charger, (1)DCD996 20V MAX* XR® 3-Speed 1/2" Hammerdrill, (1)DCF887 20V MAX* XR® 1/4" Impact Driver, (2) Belt Hooks, (2) DCB205 20V MAX* XR® High Capacity Li-Ion Batteries (5.0Ah)
  • UPC_NO
    885911446136
  • Voltage
    20 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)