Overview
Mfr description
713BLDD/XL BLUE POLYESTER SHELL GLOVE
- Seamless knit polyester shell offers increased comfort and dexterity
- Latex sandy foam coating provides a superior grip in dry and wet conditions
- Knit wrist helps prevent dirt and debris from entering the glove
Specifications
- Glove SizeXL or Size 10
- SizeXL
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm, Fingers & Knuckles
- Lining MaterialPolyester
- Cuff TypeKnit Wrist
- Application• Secure Wet or Dry Grip, Tear and Puncture Resistant • Handling and Cleanup of Abrasive Parts and Materials • Demolition • Masonry and Tile • Metal Fastening and Assembly
- ColorBlue
- Grip PatternSandy
- Coating MaterialLatex
- Length
- Liner MaterialPolyester
- Knit Gauge13
- Manufacturer Upc Number662909556912
- DescriptionIdeal for applications involving assembly, construction, inspection, material and refuse handling, and landscaping.
- EN3882131
- Spec Sheet
- Additional DetailsIdeal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
- Description KeywordSeamlessGlove Coated
- UPC_NO662909556912
- Cuff StyleKnit Wrist
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data