Specifications
Dimensions
- Port 1 Size/Type1/8 in BSPT
- Port 2 Size/Type6 mm Tube
- Weight415 g
Details
- DisplayDigital
- Electrical ConnectionCable
- Fluid CompAir
- Input Specification0.05 mm to 0.30 mm
- Mounting TypeBracket
- Number Of Outputs2
- Output SpecificationPNP
- PipingManifold Mounted
- Piping Entry DirectionLeft Side
- Piping TypeManifold Mounted
- SeriesISA
- Standards MetCE, RoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)