Motion
353-1000LY-4X/5X

PIP PROTECTIVE IND.PROD.
353-1000LY-4X/5X

ANSI Type R Class 3 Two-Piece Value Rainsuit Set
MI ITEM #07010007
MFR #353-1000LY-4X/5X
Your Price$46.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
353-1000LY-4X/5X

ANSI Type R Class 3 Two-Piece Value Rainsuit Set
MI ITEM #07010007
MFR #353-1000LY-4X/5X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.56/each(List $65.20)

Overview

Mfr description
353-1000LY-4X/5X RAIN SUIT COMPLETE SUIT
  • Lightweight polyester with waterproof PU coating and taped seams
  • Zipper closure with storm flap
  • Elastic waist pant with snap adjustable cuff
  • Concealable hood for extra protection

Specifications

  • Garment Type
    4XL-5XL
  • High Visibility
    Yes
  • Hood Type
    Attached Hood
  • Color
    Hi-Vis Yellow
  • Size
    4XL-5
  • Number Of Pockets
    2
  • Length
    47 cm
  • Description
    Protection from the elements with ANSI 107 Compliance for high visibility. Lightweight (150 denier fabric) waterproof design, Falcon Viz helps workers be seen and stay dry in inclement conditions.
  • ANSI Class
    R3
  • Manufacturer Upc Number
    616314100031
  • UPC_NO
    616314100031
  • Weight
    19.5 kg
  • Width
    36 cm
  • Height
    39 cm
  • Construction Description
    Water Resistant Double Storm Flap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought