Motion
23238
8930 Orange Hi-Vis Baseball Cap
MI ITEM #07010109
MFR #23238
Price$17.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8930 Orange Hi-Vis Baseball Cap
MI ITEM #07010109
MFR #23238

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.68/each

Specifications

Dimensions

  • Height
    6 in
  • Length
    12 in
  • Weight
    0.25 lb
  • Width
    8 in

Details

  • Color
    Orange
  • Country of Origin
    CHN
  • Description
    8930 Orange Hi-Vis Baseball Cap
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Hat
  • Product Line
    GloWear
  • Series
    Headwear & Accessories
  • UPC_NO
    720476232384

Overview

Mfr description
8930 HI-VIS BASEBALL CAP, ORANGE,
  • The GloWear® 8930 Hi-Vis Baseball Cap is made of a lightweight ANSI 107-approved 150D fluorescent oxford polyester with mesh venting panels for breathable comfort. This hi-vis hat features a reflective logo and .25 reflective trim around the cap and brim for enhanced low-light visibility. When worn as an accessory with hi-vis clothing, this hat will enhance worker safety and visibility. This high visibility baseball hat is ideal for those working in road construction, transportation, baggage handling, municipalities or around moving vehicles. It's also great for outdoor recreational activities where you need to be seen, such as running or biking.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought