Motion
24132 CCK30/CNLVG004

SKF
24132 CCK30/CNLVG004

Spherical Roller Bearing - 160 mm ID, 270 mm OD, 109 mm Width, Tapered 1:30 Bore, Open
Mi Item #07010177
MFR #24132 CCK30/CNLVG004
Price$6,745.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24132 CCK30/CNLVG004

Spherical Roller Bearing - 160 mm ID, 270 mm OD, 109 mm Width, Tapered 1:30 Bore, Open
Mi Item #07010177
MFR #24132 CCK30/CNLVG004

Mfr description
24132 CCK30/CNLVG004 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,745.48/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    109 mm

Details

  • Bore Type
    Tapered 1:30
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)