Motion
7504
USA Sealing Eaton Flow Control Adapters Truck Valves - 5/8 in 3/8-18 Line/Hose/Tube x 3/8 in 3/8-18 NPTF
MI ITEM #07010512
MFR #7504
Price$49.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Eaton Flow Control Adapters Truck Valves - 5/8 in 3/8-18 Line/Hose/Tube x 3/8 in 3/8-18 NPTF
MI ITEM #07010512
MFR #7504

Mfr description
7504 INDUSTRIAL VALVE
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.31/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    Truck Valve
  • Description Keyword
    5/8 in 3/8-18 Line/Hose/Tube x 3/8 in 3/8-18 NPTF
  • End 1 Style
    Line/Hose/Tube
  • End 1 Thread
    3/8-18
  • End 2 Style
    NPTF
  • End 2 Thread
    3/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)