Motion
CM2E20-150AZ
CM2E20-150AZ CYLINDER, AIR
Mi Item #07010588
MFR #CM2E20-150AZ
Price$61.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM2E20-150AZ CYLINDER, AIR
Mi Item #07010588
MFR #CM2E20-150AZ

Mfr description
CM2E20-150AZ CYLINDER, AIR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.51/each

Specifications

Dimensions

  • Bore Diameter
    20 mm

Details

  • Body Material
    Stainless Steel
  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CM2
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)