Motion
61463695916

NORTON ABRASIVES
61463695916

Type 1 1150M H-656 39C100-G8VK Griding Wheel-Made to Order - Grit Number: 100, Wheel Diameter: 20 in
Mi Item #07010930
MFR #61463695916
Price$3,656.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463695916

Type 1 1150M H-656 39C100-G8VK Griding Wheel-Made to Order - Grit Number: 100, Wheel Diameter: 20 in
Mi Item #07010930
MFR #61463695916

Mfr description
61463695916 ST CYL WHEEL (H-656)
  • Made to Order
  • Lead Time= 45 Working Days
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,656.30/each

Specifications

Dimensions

  • Center Hole Diameter
    5 in
  • Wheel Diameter
    20 in
  • Wheel Thickness
    1-1/4 in

Details

  • Grit Number
    100
  • Manufacturer Upc Number
    61463695916
  • Material
    Silicone Carbide
  • Wheel Hardness
    L
  • Wheel Type
    Type 1 - Straight Wheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)