Motion
66253140227

NORTON ABRASIVES
66253140227

Type 1 H-655 1625 39C100-L5VK Griding Wheel-Made to Order - Grit Number: 100, Wheel Diameter: 20 in
MI ITEM #07010931
MFR #66253140227
List Price$3,475.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253140227

Type 1 H-655 1625 39C100-L5VK Griding Wheel-Made to Order - Grit Number: 100, Wheel Diameter: 20 in
MI ITEM #07010931
MFR #66253140227

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,475.59/each for your price

Overview

Mfr description
66253140227 ST CYL WHEEL (H-655)
  • Made to Order
  • Lead Time= 45 Working Days

Specifications

  • Wheel Diameter
    20 in
  • Wheel Thickness
    1-1/4 in
  • Center Hole Diameter
    5 in
  • Material
    Silicone Carbide
  • Wheel Type
    Type 1 - Straight Wheel
  • Grit Number
    100
  • Wheel Hardness
    L
  • Manufacturer Upc Number
    66253140227

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text