Motion
ARM11A1-V15-Z

SMC CORP OF AMERICA
ARM11A1-V15-Z

Compact Manifold Regulator - 1/4 in Inlet Port, Tubing Inlet Thread, Elbow, 1/4 in Outlet Port, Tubing Outlet Thread, Elbow
MI ITEM #07010985
MFR #ARM11A1-V15-Z
List Price$16.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM11A1-V15-Z

Compact Manifold Regulator - 1/4 in Inlet Port, Tubing Inlet Thread, Elbow, 1/4 in Outlet Port, Tubing Outlet Thread, Elbow
MI ITEM #07010985
MFR #ARM11A1-V15-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.00/each for your price

Overview

Mfr description
ARM11A1-V15-Z SUPPLY BLOCK

Specifications

  • Supply Type
    Centralized Supply
  • Knob Type
    Top
  • Included Options
    Name Plate, Gauge & Pressure Switch with Unit Switching Function PSI
  • Inlet Port Type
    Elbow
  • Outlet Port Type
    Elbow
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Size
    1/4 in
  • Outlet Port Position
    Bottom
  • Inlet Port Position
    Bottom
  • Inlet Port Size
    1/4 in
  • Series/System
    ARM10/11
  • Weight
    60 g
  • Product Type
    Manifold Mount Air Regulators
  • Accessories
    Pressure Switch Lead Wire Length: 0.5 m
  • Pressure Unit
    Display Unit For Product Name Plate: PSI
  • Outlet Port Thread Type
    Tubing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text