Motion
MDUB25-150DMZ-M9BWSDPC

SMC CORP OF AMERICA
MDUB25-150DMZ-M9BWSDPC

Cyl, Compact, Plate
Mi Item #07011023
MFR #MDUB25-150DMZ-M9BWSDPC
Price$268.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDUB25-150DMZ-M9BWSDPC

Cyl, Compact, Plate
Mi Item #07011023
MFR #MDUB25-150DMZ-M9BWSDPC

Mfr description
MDUB25-150DMZ-M9BWSDPC CYL, COMPACT,
  • Double acting, single rod plate cylinder
  • Possible to mount without brackets
  • Auto switch mounting grooves prevent projection of auto switches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.52/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Lead Wire Length
    SDPC - (0.5 m Cord Length, M12-4 Pin Connector)
  • Rod Size / Thread
    M (Male Thread)
  • Stroke
    150 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Body Option
    Magnetic Piston
  • Body Type
    Plate Cylinder
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Plate
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    MU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DMZ-M9BWSDPC
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Built-In Magnet, Male Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    MU-Z
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)