Motion
MGPZ20-AIQ03-20

SMC CORP OF AMERICA
MGPZ20-AIQ03-20

MGPZ20-AIQ03-20
MI ITEM #07011028
MFR #MGPZ20-AIQ03-20
Price$357.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPZ20-AIQ03-20

MGPZ20-AIQ03-20
MI ITEM #07011028
MFR #MGPZ20-AIQ03-20

Mfr description
MGPZ20-AIQ03-20 CYL, COMPACT GUIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.18/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Air Cushion
  • Bracket 1
    T-Slot
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Guided
  • Mounting Type
    T-Slot
  • Product Type
    Guided Air Cylinders
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)