Motion
02-360916
EPV16-B-16-S-12H-N-24D-M-U-13
MI ITEM #07011193
MFR #02-360916
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPV16-B-16-S-12H-N-24D-M-U-13
MI ITEM #07011193
MFR #02-360916

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EPV16-B-16-S-12H-N-24D-M-U-13

Specifications

  • Maximum Flow Rate
    160 L/min
  • Maximum Operating Pressure
    280 bar
  • Supply Voltage
    24 V
  • Overall Width
    2.38 in
  • Port Size
    19.05 MM
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Overall Height
    9.04 in
  • Coil Series
    EPV Series
  • Coil Termination
    DIN43650
  • Flow Direction
    Side in-Nose Out
  • Function
    Solenoid Valve
  • Leakage
    Standard
  • Manufacturer Catalog Number
    02-360916
  • Number Of Housing Ports
    2
  • Operating Temperature
    -30°C to +90 °C
  • Operation
    Direct Acting
  • Override Type
    Push Pin Type Manual Override
  • Port Type
    SAE
  • Recommended Filtration Level
    15/13/11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text