Motion
KDG4V-3S-2C08N-M-U-H5-60

VICKERS BY DANFOSS
KDG4V-3S-2C08N-M-U-H5-60

Valve - 24 V dc, Solenoid Controlled, Subplate Mounting, 2.10 gpm, 5000 psi
MI ITEM #07011278
MFR #KDG4V-3S-2C08N-M-U-H5-60
Price$1,110.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KDG4V-3S-2C08N-M-U-H5-60

Valve - 24 V dc, Solenoid Controlled, Subplate Mounting, 2.10 gpm, 5000 psi
MI ITEM #07011278
MFR #KDG4V-3S-2C08N-M-U-H5-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,110.24/each

Specifications

Details

  • Actuation
    Solenoid Controlled
  • Maximum Flow Rate
    2.10 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Subplate
  • Supply Voltage
    24 V dc

Overview

Mfr description
KDG4V3S2C08NMUH560 INDUSTRIAL VALVE
  • Without spool feedback and without on-board electronics
  • Provides controlled oil flow in proportion to command signal
  • Wide range of spool and flow rate options available
  • Requires 24V DC power and two solenoid amplifier/valve-driver with output PWM and output current control
  • Electrical connection: 2 DIN 43650 connectors
  • Use of Viton® O-rings throughout provides multi-fluid capability and prevents outside fluids from contacting internal valve parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text