Motion
DG4S4-012N-D-60

VICKERS BY DANFOSS
DG4S4-012N-D-60

Hydraulic Directional Control Valve - Solenoid Actuation, NG10 (D05) Valve
Mi Item #07011488
MFR #DG4S4-012N-D-60
Price$1,645.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4S4-012N-D-60

Hydraulic Directional Control Valve - Solenoid Actuation, NG10 (D05) Valve
Mi Item #07011488
MFR #DG4S4-012N-D-60

Mfr description
DG4S4012ND60 INDUSTRIAL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,645.01/each

Specifications

Dimensions

  • Overall Height
    3.8500 in, 97.79 mm
  • Overall Length
    6.8400 in, 173.74 mm
  • Overall Width
    2.5800 in, 65.53 mm
  • Size (ISO-4401)
    ISO-4401-05
  • Valve Size
    NG10 (D05)

Details

  • Actuation
    Solenoid
  • Mounting Type
    ISO 4401-05
  • Performance Specification
    ISO 4401-05-04-0-05
  • Seal Material
    Buna-N
  • Series
    NFPA D05
  • Spool Spring Arrangement
    No Spring;No Detent
  • Spool Type
    all ports, Closed center
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)