Specifications
Dimensions
- Bore Diameter40 mm
Details
- Country of OriginJP
- Made to OrderYes
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCK1-Z
- TypeClamp
Overview
Mfr description
CK1A40-150YAZ CLAMP CYLINDER
- Clevis width: 16.5mm, 19.5mm
- Easy speed adjustment
- Piping ports are located on three surfaces
- Air cushion: unclamped, head on