Motion
P28-14M-55

TB WOODS
P28-14M-55

P2814M55 HTD Belt Sprocket - GT3, 14 mm Pitch, 55 mm Belt Width, 28 Teeth, QD Bushed, SK R
Mi Item #07012341
MFR #P28-14M-55
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P28-14M-55

P2814M55 HTD Belt Sprocket - GT3, 14 mm Pitch, 55 mm Belt Width, 28 Teeth, QD Bushed, SK R
Mi Item #07012341
MFR #P28-14M-55

Mfr description
P28-14M-55 TL2012
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    55 mm
  • Bore Diameter  
    1/2 in to 2-1/2 in
  • Face Width
    2.75 in
  • Flange Outside Diameter  
    4.8 in
  • Length Through Bore  
    0.5 in
  • Pitch Diameter
    4.912 in

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    SK R
  • Manufacturer Upc Number
    698672590020
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    28
  • Pulley Construction
    Plain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)