Motion
P488M20TL

TB WOODS
P488M20TL

HTD Belt Sprocket - GT3, 8 mm Pitch, 20 mm Belt Width, 48 Teeth, QD Bushed, SDS
Mi Item #07012345
MFR #P488M20TL
Price$755.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P488M20TL

HTD Belt Sprocket - GT3, 8 mm Pitch, 20 mm Belt Width, 48 Teeth, QD Bushed, SDS
Mi Item #07012345
MFR #P488M20TL

Mfr description
P48-8M-20 TL2012
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$755.66/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    1/2 in to 1-15/16 in
  • Face Width
    1.13 in
  • Flange Outside Diameter  
    4.76 in
  • For Belt Width
    20 mm
  • Hub Diameter
    8.0000 in
  • Length Through Bore  
    0.44 in
  • Outside Diameter
    4.3600 in
  • Pitch
    8 mm
  • Pitch Diameter
    4.812 in
  • Weight
    3 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Manufacturer Upc Number
    698672580366
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    48
  • Pulley Construction
    Plain
  • UPC_NO
    698672126427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)