Specifications
Dimensions
- Belt Pitch14 mm
- Belt Width40 mm
- Bore Diameter7/8 in to 3-1/2 in
- Face Width2.13 in
- Flange Outside Diameter10.42 in
- Length Through Bore0.75 in
- Pitch Diameter10.527 in
Details
- Belt TypeGT3
- Bore TypeQD Bushed
- Bushing SeriesE
- Manufacturer Upc Number698672592062
- MaterialCast Iron
- Number Of Flanges2
- Number Of Hubs0
- Number Of Teeth60
- Pulley ConstructionPlain
Overview
Mfr description
P60-14M-40 TL3020