Motion
P90-8M-30

TB WOODS
P90-8M-30

Synchronous Plus Taper-Lock® Sprocket, 30 mm. Belt Width, 8 mm. Pitch, Bushing 2517, For Belt Type GT3;RPP
MI ITEM #07012348
MFR #P90-8M-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P90-8M-30

Synchronous Plus Taper-Lock® Sprocket, 30 mm. Belt Width, 8 mm. Pitch, Bushing 2517, For Belt Type GT3;RPP
MI ITEM #07012348
MFR #P90-8M-30

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P90-8M-30 TL 2517

Specifications

  • Belt Type
    GT3
  • Bore Type
    Taper Lock Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    30 mm
  • Number Of Teeth
  • Bushing Series
    2517
  • Bore Diameter
  • Number Of Flanges
    0
  • Flange Outside Diameter
  • Face Width
    1.5 in
  • Number Of Hubs
    2
  • Hub Diameter
    4.88 in
  • Pitch Diameter
    9.023 in
  • Pulley Construction
    Webbed
  • Material
    Cast Iron
  • Manufacturer Upc Number
    698672126663

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text