Motion
P90-8M-50

TB WOODS
P90-8M-50

P908M50 HTD Belt Sprocket - GT3, 8 mm Pitch, 50 mm Belt Width, 90 Teeth, QD Bushed, SF
MI ITEM #07012349
MFR #P90-8M-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P90-8M-50

P908M50 HTD Belt Sprocket - GT3, 8 mm Pitch, 50 mm Belt Width, 90 Teeth, QD Bushed, SF
MI ITEM #07012349
MFR #P90-8M-50

Mfr description
P90-8M-50 TL3020
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    50 mm
  • Bore Diameter  
    1/2 in to 2-15/16 in
  • Face Width
    2.38 in
  • Flange Outside Diameter  
    8.97 in
  • Hub Diameter
    5.25 in
  • Length Through Bore  
    0.5 in
  • Pitch Diameter
    9.023 in

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Upc Number
    698672580588
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    90
  • Pulley Construction
    Webbed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)