Motion
CDUJB10-10SM-M9PSAPCS

SMC CORP OF AMERICA
CDUJB10-10SM-M9PSAPCS

Cyl, Free Mount, Sgl Acting
MI ITEM #07012363
MFR #CDUJB10-10SM-M9PSAPCS
Price$102.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUJB10-10SM-M9PSAPCS

Cyl, Free Mount, Sgl Acting
MI ITEM #07012363
MFR #CDUJB10-10SM-M9PSAPCS

Mfr description
CDUJB10-10SM-M9PSAPCS CYL, FREE MT, SGL
  • Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.84/each

Specifications

Dimensions

  • Bore Diameter  
    0.3940 in
  • Lead Wire Length
    SAPC - (0.5 m Cord Length, M8-3 Pin Conndctor)
  • Rod Size / Thread
    M (Rod End Male Thread)
  • Stroke
    10 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    M9P - Solid State, General Purpose, 3 Wire PNP, Horizontal
  • Body Option
    Built-in Magnet
  • Body Type
    Miniature Free Mount
  • Bracket 1
    Axial Foot Mount
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    CN
  • Cylinder Series
    CU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    SAPC
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Made to Order
    Yes
  • Magnet
    Built-in Magnet
  • Manufacturer Catalog
  • Mounting Type
    Axial Foot Mount
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    Auto Switch, Built-In Magnet, Rod End Male Thread
  • Piston Action
    Single-Acting Spring Return
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    M (Rod End Male Thread)
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    CUJ
  • Type
    Miniature

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)